Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Coding Dye, Yellow, 4 oz.

  • Mfr # 506250-Y4

  • Zoro # G5130824


product price: $32.29
/ea

Key Features

Color
Yellow
Size
4 oz
Application
Coloring Agent
Features
Also Available in Sizes Ranging from 4 oz all the Way upto Gallon and Bulk Containers, These Highly Accurate Leak Detectors Make It Possible to See in Areas that are Typically Inaccessible
Coverage
100 to 200 gallons per ounce of dye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506250-Y4
Zoro #
G5130824
UPC #
-
Country of Origin
United States

Dimensions

Size
4 oz
Container Size
4 oz

Details

Item
Solvent Leak Dye Tracer Liquid - Yellow
Color
Yellow
Application
Coloring Agent
Features
Also Available in Sizes Ranging from 4 oz all the Way upto Gallon and Bulk Containers, These Highly Accurate Leak Detectors Make It Possible to See in Areas that are Typically Inaccessible
Coverage
100 to 200 gallons per ounce of dye
Dissolution Time
Immediate
Detectability
5 ppm
Form
Liquid
Dye Type
Water Tracing Dye
Quantity
1
Shelf Life
48 mo
Storage Temperature - Maximum
27 Degrees C
Container Type
Bottle
Product Type
Solvent Leak Dye Tracer Liquid - Yellow
Volume
4 oz
Viscosity
60 cps
Chemical Grade
Lab
Solubility Type
Fuel, Oil, Solvents, Petroleum
Storage Temperature - Minimum
10 Degrees C
Fluorescent
Not Fluorescent
Container Material
Plastic

Description

Solvent Leak Dye Tracer Liquid - Yellow, Concentration Not Applicable, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Solvent, Shelf Life 48 mo, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.