Thermal Smoke Agent
Mfr # T-810300
Zoro # G7469235
product price: $29.59
/eaKey Features
For Use With
Leak Detection
Type
Aerosol Can
Product Type
Smoke Bottle
Toxicity
Non-Toxic
Container Type
Spray Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T-810300
Zoro #
G7469235
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 3/8 in
Overall Diameter
3 in
Details
For Use With
Leak Detection
Item
Smoke Bottle
Type
Aerosol Can
Product Type
Smoke Bottle
Toxicity
Non-Toxic
Container Type
Spray Can
Residue
No Residue
Form
Aerosol
Shelf Life
4 yr
Emission Time - Maximum
12 min
Number of Treatments
1
Smoke Color
White
Scent
Non-Perfumed
Smoke Generation Type
Non-Ignition
Description
Smoke Bottle
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.