Shop KINGSFORD

Products 250210 12 lbs Match Light Charcoal Briquettes

  • Mfr # 250210
  • Zoro # G403693127

product price: 
$
44.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250210
Zoro #
G403693127
UPC #
44600320908
Country of Origin
United States

Description

Match Light Charcoal Briquettes

Kingsford, 12 lbs, Match Light Charcoal, Lights Instantly Every Time, Each Briquette Is Infused With Just The Right Amount Of Lighter Fluid, So They Light Fast & Stay Lit, Ready To Cook In 10 Minutes, No Lighter Fluid Needed.

Specifications
  • Weight Capacity: 12 lbs
  • Country of Origin: USA
  • Weight: 12.49 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.