Shop SUN JOE
See all product information
Create Account
1.5 cubic foot box of Juniper Firewood logs
- Mfr # JFIREWOOD1.5
- Zoro # G023782317
product price:Â
$
49.99
/ea
Key Features
Height
8.25 in
Length
19 in
Width
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JFIREWOOD1.5
- Zoro #
- G023782317
- UPC #
- 014761000681
- Country of Origin
- Mexico
- Item
- Firewood
Dimensions
- Height
- 8.25 in
- Length
- 19 in
- Width
- 16.5 in
Description
The Natural Way to Start a Fire. Bring warm, wood-burning comfort to any setting with 16 in Juniper Aromatic Firewood-a naturally scented firewood option that adds a subtle, pleasant aroma as it burns. Packed as a 40 lb bulk supply, these bold cooking logs are made for everyday fires and easy enjoyment. Use them for indoor fireplace moments or outdoor gatherings around the fire pit. With quick-lighting performance and 2 in-4 in thick pieces, it’s a dependable choice when you want steady flames and classic firewood simplicity-plus that naturally scented juniper touch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.