1000G NV3 M.2 2280 PCIe 4.0 NVMe SSD
Mfr # SNV3S/1000G
Zoro # G021709637
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
1 TB
Depth
3.1 in
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (TBW)
320 TB
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNV3S/1000G
Zoro #
G021709637
UPC #
740617344790
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3.1 in
Height
0.1 in
Width
0.9 in
Details
Storage Capacity
1 TB
Item
Solid State Drive
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (TBW)
320 TB
Drive Type
Internal
Maximum Sequential Write
3.91-GB/s
Interface
PCI Express NVMe
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Desktop PC
Maximum Sequential Read
5.86-GB/s
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.