
1000G PORTABLE SSD XS2000
Mfr # SXS2000/1000G
Zoro # G013750722
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Height
0.5 in
Width
1.3 in
Depth
2.7 in
Recording Capacity
1000 GB
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SXS2000/1000G
Zoro #
G013750722
UPC #
740617321340
Country of Origin
United States
Dimensions
Height
0.5 in
Width
1.3 in
Depth
2.7 in
Details
Item
Solid State Drive
Recording Capacity
1000 GB
Platform Supported
PC
Maximum Write Transfer Rate
2000-MB/s
Storage Capacity
1000 GB
Operating System Supported
ChromeOS, Windows 10, macOS 10.14.x, Windows 8.1, Linux 2.6.x
Drive Type
External
Rugged
Yes
Durability
Dust Resistant
Host Interface
USB 3.2 (Gen 2)
External Drive Type
Portable
Maximum Read Transfer Rate
2000-MB/s
Series
XS2000
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.