1000G RENEGADE PCIE 4.0 NVME SSD W/ HEATSINK

  • Mfr # SFYRSK/1000G

  • Zoro # G122605951


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Platform Supported
PC
Drive Type
Internal
Maximum Write Transfer Rate
6000-MB/s
Height
0.4 in
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFYRSK/1000G
Zoro #
G122605951
UPC #
740617331073
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4 in
Width
0.9 in
Length
3.1 in

Details

Platform Supported
PC
Drive Type
Internal
Maximum Write Transfer Rate
6000-MB/s
Item
Solid State Drive
Random 4KB Write
1000000IOPS
Product Line
FURY Renegade
Storage Capacity
1 TB
Random 4KB Read
900000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Read Transfer Rate
7300-MB/s
Endurance (TBW)
1024 TB
Device Supported
Motherboard
Interface
PCI Express NVMe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.