Zoro Homepage

1024G KC3000 PCIe 4.0 M.2 SSD

  • Mfr # SKC3000S/1024G

  • Zoro # G513750727


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Width
0.9 in
Length
3.1 in
Interface
PCI Express NVMe
Recording Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC3000S/1024G
Zoro #
G513750727
UPC #
740617324433
Country of Origin
United States

Dimensions

Height
0.1 in
Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
1 TB
Endurance (TBW)
800 TB
Maximum Write Transfer Rate
6000-MB/s
Random 4KB Write
1000000IOPS
Maximum Read Transfer Rate
7000-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Device Supported
Desktop PC
Random 4KB Read
900000IOPS
Storage Capacity
1 TB
Series
KC3000
Drive Interface
PCI Express NVMe
Wireless LAN
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.