1024G KC3000 PCIE 4.0 NVME M.2 SSD
Mfr # SKC3000S/1024G
Zoro # G722445858
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Width
0.9 in
Maximum Write Transfer Rate
6000-MB/s
Random 4KB Write
1000000IOPS
Length
3.1 in
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKC3000S/1024G
Zoro #
G722445858
UPC #
810040723971
Country of Origin
United States
Dimensions
Width
0.9 in
Length
3.1 in
Height
0.1 in
Details
Maximum Write Transfer Rate
6000-MB/s
Random 4KB Write
1000000IOPS
Drive Type
Internal
Interface
PCI Express NVMe
Random 4KB Read
900000IOPS
Endurance (TBW)
800 TB
Item
Solid State Drive
Device Supported
Notebook, Desktop PC
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
1 TB
Maximum Read Transfer Rate
7000-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.