Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1024G SSD KC600 SATA3 2.5

  • Mfr # SKC600/1024G

  • Zoro # G214876214


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
2.8 in
Depth
3.9 in
Interface
SATA
Recording Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC600/1024G
Zoro #
G214876214
UPC #
740617300116
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Width
2.8 in
Depth
3.9 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
1 TB
Operating System Supported
Windows 8, Windows 7 (SP1), Windows 10, Windows 8.1
Maximum Write Transfer Rate
520 MB/s
Device Supported
Desktop PC
Endurance (TBW)
600 TB
Drive Type
Internal
Maximum Read Transfer Rate
550-MB/s
Drive Interface Standard
SATA/600
Operating Power Consumption
3.20 W
Encryption Standard
256-bit AES-XTS
Storage Capacity
1 TB
Series
KC600
Wireless LAN
No
Drive Interface
SATA
Random 4KB Read
90000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Write
80000IOPS
Standby Power Consumption
60 mW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.