Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1024G SSD KC600 SATA3 MSATA

  • Mfr # SKC600MS/1024G

  • Zoro # G816430517


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Platform Supported
PC
Interface
SATA
Random 4KB Read
90000IOPS
Storage Capacity
1 TB
Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC600MS/1024G
Zoro #
G816430517
UPC #
740617000000
Country of Origin
Multiple

Dimensions

Width
1.2 in
Height
0.2 in
Depth
2 in

Details

Platform Supported
PC
Interface
SATA
Random 4KB Read
90000IOPS
Storage Capacity
1 TB
Random 4KB Write
80000IOPS
Maximum Write Transfer Rate
520-MB/s
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS)
Maximum Read Transfer Rate
550-MB/s
Device Supported
Notebook
Drive Interface Standard
SATA/600
Endurance (TBW)
600 TB
Encryption Standard
256-bit
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.