This item is Discontinued.

Kingston 128GB 4800MT/S DDR5 ECC REG CL36 DIMM KIT OF 8 FURY RENEGADE PRO PNP KF548R36RBK8-128

128GB 4800MT/S DDR5 ECC REG CL36 DIMM KIT OF 8 FURY RENEGADE PRO PNP (Discontinued)

  • Mfr # KF548R36RBK8-128
  • Zoro # G114874938
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF548R36RBK8-128
Zoro #
G114874938
UPC #
740617335521
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
128 GB
Width
1.2 in
Length
5.3 in
Thickness
149.6 mil

Details

Number of Pins
288
Error Checking
ECC
Memory Technology
DDR5 SDRAM
Memory Speed
4800 MHz
Device Supported
Desktop PC, Workstation
Memory Voltage
1.10V
Item
RAM Module
Signal Processing
Registered
Memory Standard
DDR5-4800/PC5-38400R
CAS Latency
CL36
Number of Modules
(8) 16GB

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.