128GB 5600MT/S DDR5 CL40 DIMM KIT OF 4 FURY BEAST BLACK XMP

  • Mfr # KF556C40BBK4-128

  • Zoro # G014875530


product price:  $2,106.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
5600 MHz
CAS Latency
CL40
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-5600/PC5-44800
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF556C40BBK4-128
Zoro #
G014875530
UPC #
740617335194
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
260.6 mil
Length
5.3 in
Memory Size
128 GB
Width
1.4 in

Details

Memory Speed
5600 MHz
CAS Latency
CL40
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-5600/PC5-44800
Memory Rank
Dual-rank
Memory Voltage
1.25V
Number of Pins
288
Device Supported
Motherboard
Color
Black
Error Checking
Non-ECC
Compatibility
Number of Modules
(4) 32GB
Item
RAM Module
Signal Processing
Unbuffered

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.