128GB CANVAS REACT PLUS SDXC UHS-II 280R/100W U3 V60 FOR FULL HD/4K

  • Mfr # SDR2V6/128GB

  • Zoro # G121705119


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Product Type
SDXC
Speed Class Rating
Class 10/UHS-II (U3)
Storage Capacity
128 GB
Environmentally Friendly
Yes
Thickness
82.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDR2V6/128GB
Zoro #
G121705119
UPC #
740617340594
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
82.7 mil
Width
0.9"
Length
1.3"

Details

Product Type
SDXC
Speed Class Rating
Class 10/UHS-II (U3)
Storage Capacity
128 GB
Environmentally Friendly
Yes
Video Speed Class
V60
Maximum Read Speed
280-MB/s
Maximum Write Speed
100-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.