128GB DATATRAVELER MICRODUO 3C 200MB/S DUAL USB-A + USB-C

  • Mfr # DTDUO3CG3/128GB

  • Zoro # G114873498


product price: $43.29
/ea

Key Features

Storage Capacity
128 GB
Maximum Read Speed
200-MB/s
Height
0.3 in
Shape
Rectangular
Width
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTDUO3CG3/128GB
Zoro #
G114873498
UPC #
740617328165
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Width
0.7 in
Length
1.2 in

Details

Item
Flash Drive
Storage Capacity
128 GB
Maximum Read Speed
200-MB/s
Shape
Rectangular
Host Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1) Type A
Features
Rotating Cap, Plug & Play
Color
Purple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.