Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB DT 200MBs Dual USBA USBC

  • Mfr # DTDUO3CG3/128GB

  • Zoro # G013750951


product price: $39.25
/ea

Key Features

Storage Capacity
128 GB
Maximum Read Speed
200 MB/s
Width
0.7"
Length
1.2"
Host Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1) Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTDUO3CG3/128GB
Zoro #
G013750951
UPC #
740617328165
Country of Origin
United States

Dimensions

Width
0.7"
Length
1.2"
Height
0.3"

Details

Storage Capacity
128 GB
Maximum Read Speed
200 MB/s
Host Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1) Type A
Color
Purple
Features
Rotating Cap, Plug & Play
Item
Flash Drive
Shape
Rectangular

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.