
128GB IRONKEY KEYPAD 200, FIPS 140-3 LVL 3 PENDING AES-256 ENCRYPTED
Mfr # IKKP200/128GB
Zoro # G814874139
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
128 GB
Maximum Read Speed
145-MB/s
Maximum Write Speed
115-MB/s
Width
0.8 in
Encryption Standard
XTS-AES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IKKP200/128GB
Zoro #
G814874139
UPC #
740617330069
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.8 in
Height
0.4 in
Length
3.1 in
Details
Item
Flash Drive
Storage Capacity
128 GB
Maximum Read Speed
145-MB/s
Maximum Write Speed
115-MB/s
Encryption Standard
XTS-AES
Host Interface
USB 3.2 (Gen 1) Type A
Shape
Rectangular
Environmentally Friendly
Yes
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.