128GB IRONKEY VAULT PRIVACY 50 AES-256 ENCRYPTED, FIPS 197

  • Mfr # IKVP50/128GB

  • Zoro # G316430642


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Height
0.5 in
Maximum Read Speed
250-MB/s
Storage Capacity
128 GB
Host Interface
USB 3.2 (Gen 1) Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IKVP50/128GB
Zoro #
G316430642
UPC #
740617000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Height
0.5 in
Length
3.1 in

Details

Item
Flash Drive
Maximum Read Speed
250-MB/s
Storage Capacity
128 GB
Host Interface
USB 3.2 (Gen 1) Type A
Encryption Standard
256-bit AES
Features
Brute Force Self Destruct, Cryptographic Erase, Admin and User Mode, Password Protection, Anti-virus Protection, Read-only Mode
Color
Blue
Shape
Rectangular
Maximum Write Speed
180-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.