Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB microSDXC Canvas Go Plus Gen4 200MB/s A2 U3 V30 Card + Adapter

  • Mfr # SDCG4/128GB

  • Zoro # G221704128


product price: $54.05
/ea

Key Features

Package Contents
Canvas Go! Plus 128GB microSDXC CardSD Adapter
Product Type
microSDXC
Storage Capacity
128 GB
Video Speed Class
V30
Thickness
39.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCG4/128GB
Zoro #
G221704128
UPC #
740617347944
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
39.4 mil
Width
0.4"
Length
0.6"

Details

Package Contents
Canvas Go! Plus 128GB microSDXC CardSD Adapter
Product Type
microSDXC
Storage Capacity
128 GB
Video Speed Class
V30
Application Performance Class
A2
Maximum Read Speed
200-MB/s
Speed Class Rating
Class 10/UHS-I (U3)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.