Zoro Homepage

128GB microSDXC Canvas Go Plus Gen4 200R A2 U3 Single Pack w/o ADP

  • Mfr # SDCG4/128GBSP

  • Zoro # G321704578


product price: $47.09
/ea

Key Features

Product Type
microSDXC
Length
0.6"
Maximum Read Speed
200-MB/s
Width
0.4"
Storage Capacity
128 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCG4/128GBSP
Zoro #
G321704578
UPC #
740617347975
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.6"
Width
0.4"
Thickness
39.4 mil

Details

Product Type
microSDXC
Maximum Read Speed
200-MB/s
Storage Capacity
128 GB
Video Speed Class
V30
Speed Class Rating
Class 10/UHS-I (U3)
Application Performance Class
A2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.