128GB Portable USB 3.2 Gen 1 DataTraveler Exodia S (Black/Turquoise)

  • Mfr # DTXS/128GB

  • Zoro # G521702718


product price:  $14.35
/ea

Key Features

Color
Black, Turquoise
Features
Portable, Rotating Cap, Swivel
Storage Capacity
128 GB
Host Interface
USB 3.2 (Gen 1)
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTXS/128GB
Zoro #
G521702718
UPC #
740617348699
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.5 in
Width
0.7 in
Length
2.2 in

Details

Color
Black, Turquoise
Features
Portable, Rotating Cap, Swivel
Storage Capacity
128 GB
Host Interface
USB 3.2 (Gen 1)
Item
Flash Drive
Operating System Supported
Linux 4.4+, Windows 10, Windows 11, Mac OS X 10.15.x Catalina, ChromeOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.