
128GB USB-C IRONKEY KEYPAD 200C, FIPS 140-3 LVL 3 PENDING AES-256
Mfr # IKKP200C/128GB
Zoro # G616430656
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Encryption Standard
XTS-AES, 256-bit AES
Host Interface
USB 3.2 (Gen 1) Type C
Height
0.5 in
Batteries Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IKKP200C/128GB
Zoro #
G616430656
UPC #
740617000000
Country of Origin
Unknown
Dimensions
Height
0.5 in
Length
7.2 in
Width
5 in
Details
Color
Blue
Encryption Standard
XTS-AES, 256-bit AES
Host Interface
USB 3.2 (Gen 1) Type C
Batteries Required
Yes
Maximum Write Speed
200-MB/s
Item
Flash Drive
Maximum Read Speed
280-MB/s
Features
Water Proof, Digitally Signed Secure Firmware, Customizable PIN, PIN Pad Protection, Dust Proof, Tamper Resistant
Storage Capacity
128 GB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.