
128GB USB3.2 GEN 1 DATATRAVELER KYSON
Mfr # DTKN/128GB
Zoro # G414876991
product price: $33.65
/eaKey Features
Storage Capacity
128 GB
Maximum Read Speed
200-MB/s
Maximum Write Speed
60-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Features
Lightweight, Capless, Durable, Key Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTKN/128GB
Zoro #
G414876991
UPC #
740617309119
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.5 in
Height
0.2 in
Length
1.5 in
Details
Item
Flash Drive
Storage Capacity
128 GB
Maximum Read Speed
200-MB/s
Maximum Write Speed
60-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Features
Lightweight, Capless, Durable, Key Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.