Zoro Homepage

128GB USB3.2 GEN1 DATATRAVELER EXODIA

  • Mfr # DTX/128GB

  • Zoro # G414877073


product price: $14.79
/ea

Key Features

Storage Capacity
128 GB
Length
2.6 in
Height
0.4 in
Host Interface
USB 3.2 (Gen 1)
Features
Key Ring, Protective Cap, Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTX/128GB
Zoro #
G414877073
UPC #
740617309928
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.6 in
Height
0.4 in
Width
0.8 in

Details

Item
Flash Drive
Storage Capacity
128 GB
Host Interface
USB 3.2 (Gen 1)
Features
Key Ring, Protective Cap, Lightweight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.