15.36TB DC3000ME U.2 PCIe 5.0 NVMe TCG Opal Enterprise SSD
Mfr # SEDC3000ME/15T3
Zoro # G621709419
product price:Â $8,923.99
/ea
Free Shipping & Returns
Key Features
Endurance (TBW)
28032 TB
Random 4KB Read
2700000IOPS
Device Supported
Data Center
Height
0.6 in
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEDC3000ME/15T3
Zoro #
G621709419
UPC #
740617347838
Country of Origin
China
Dimensions
Height
0.6 in
Width
2.7 in
Depth
4 in
Details
Endurance (TBW)
28032 TB
Random 4KB Read
2700000IOPS
Device Supported
Data Center
Drive Type
Internal
Endurance (DWPD)
1
Maximum Sequential Write
9.47-GB/s
Interface
U.2
Encryption Standard
256-bit AES
Maximum Sequential Read
13.67-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Write
400000IOPS
Drive Interface Standard
PCI Express NVMe 5.0 x4
Storage Capacity
15.36 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.