Shop KINGSTON
See all product information
Create Account
16 GB Class 10/UHS-I (U3) V30 SDHC - 1
Mfr # SDIT/16GB
Zoro # G914875845
product price:Â $71.15
/eaKey Features
Storage Capacity
16 GB
Maximum Read Speed
100-MB/s
Maximum Write Speed
30-MB/s
Application Performance Class
A1
Speed Class Rating
Class 10/UHS-I (U3)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDIT/16GB
- Zoro #
- G914875845
- UPC #
- 740617335477
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 1.3 in
- Thickness
- 82.7 mil
- Width
- 0.9 in
Details
- Item
- SDHC
- Storage Capacity
- 16 GB
- Maximum Read Speed
- 100-MB/s
- Maximum Write Speed
- 30-MB/s
- Application Performance Class
- A1
- Speed Class Rating
- Class 10/UHS-I (U3)
- Environmental Certification
- Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
- Video Speed Class
- V30
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.