Zoro Homepage

16GB 3200MHz DDR4 CL16 K2 BLK

  • Mfr # KF432C16BBK2/16

  • Zoro # G013750999


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Length
5.3 in
CAS Latency
CL16
Memory Size
16 GB
Thickness
283.5 mil
Memory Speed
3200 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF432C16BBK2/16
Zoro #
G013750999
UPC #
740617319903
Country of Origin
United States

Dimensions

Length
5.3 in
Memory Size
16 GB
Thickness
283.5 mil
Width
1.3 in

Details

CAS Latency
CL16
Item
RAM Module
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Voltage
1.35V
Number of Modules
(2) 8GB
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.