16GB 3200MHZ DDR4 CL20 SODIMM FURY IMPACT

  • Mfr # KF432S20IB/16

  • Zoro # G214877457


product price: $219.55
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL20
Number of Pins
260
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Notebook
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF432S20IB/16
Zoro #
G214877457
UPC #
740617318395
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB
Width
1.2 in
Length
2.7 in

Details

CAS Latency
CL20
Item
RAM Module
Number of Pins
260
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Notebook
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Number of Modules
(1) 16GB
Memory Voltage
1.20V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.