Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB 3200MHZ DDR4 NON-ECC CL22 SODIMM 1RX8

  • Mfr # KVR32S22S8/16

  • Zoro # G714876738


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSI - Notebook Creator 17 (Intel 10th Gen), ASUS/ASmobile - Mini PC PN50 ASUS/ASmobile Notebooks: ROG Strix G17 G712L, TUF Gaming A15, TUF Gaming A17
Number of Pins
260
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVR32S22S8/16
Zoro #
G714876738
UPC #
740617310894
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Compatibility
MSI - Notebook Creator 17 (Intel 10th Gen), ASUS/ASmobile - Mini PC PN50 ASUS/ASmobile Notebooks: ROG Strix G17 G712L, TUF Gaming A15, TUF Gaming A17
Number of Pins
260
Item
RAM Module
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Device Supported
Mini PC, Notebook
Memory Voltage
1.20V
Memory Standard
DDR4-3200/PC4-25600
CAS Latency
CL22
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.