Shop KINGSTON
See all product information
Create Account
16GB 4800MHZ DDR5 CL38 SODIMM KIT OF 2 FURY IMPACT
Mfr # KF548S38IBK2-16
Zoro # G414873389
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
4800 MHz
Signal Processing
Unbuffered
Device Supported
Notebook
Memory Rank
Single-rank
Memory Voltage
1.10V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF548S38IBK2-16
- Zoro #
- G414873389
- UPC #
- 740617326161
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 2.7 in
- Width
- 1.2 in
- Memory Size
- 16 GB
Details
- Memory Speed
- 4800 MHz
- Signal Processing
- Unbuffered
- Device Supported
- Notebook
- Memory Rank
- Single-rank
- Memory Voltage
- 1.10V
- Number of Modules
- (2) 8GB
- Memory Standard
- DDR5-4800/PC5-38400
- Item
- RAM Module
- Compatibility
- Asus Notebooks: ROG Strix Scar 15 (2022) G533, ROG Strix Scar 17 (2022) G733, ROG Zephyrus Duo 16 (2022) GX650 MSI Notebooks: Z16-A12U, Z16P-B12U, Z17-A12U, GE66-12U, GE76-12U, GS66-12U, GS77-12U
- Number of Pins
- 262
- Memory Technology
- DDR5 SDRAM
- Error Checking
- On-die ECC
- CAS Latency
- CL38