
16GB 5200MT/S DDR5 CL40 DIMM FURY BEAST RGB
Mfr # KF552C40BBA-16
Zoro # G214873923
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL40
Length
5.3 in
Thickness
279.9 mil
Number of Pins
288
Error Checking
Non-ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KF552C40BBA-16
Zoro #
G214873923
UPC #
740617328639
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.3 in
Thickness
279.9 mil
Memory Size
16 GB
Width
1.7 in
Details
CAS Latency
CL40
Number of Pins
288
Error Checking
Non-ECC
Memory Speed
5200 MHz
Memory Technology
DDR5 SDRAM
Signal Processing
Unbuffered
Memory Rank
Single-rank
Device Supported
Desktop PC, Motherboard
Memory Standard
DDR5 5200/PC5-41600
Memory Voltage
1.25V
Number of Modules
(1) 16GB
Item
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.