Shop KINGSTON
See all product information
Create Account
16GB 5600MT/S DDR5 CL36 DIMM FURY BEAST RGB
Mfr # KF556C36BBEA-16
Zoro # G014874069
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Error Checking
Non-ECC
Memory Standard
DDR5-5600/PC5-44800
Length
5.3 in
Memory Technology
DDR5 SDRAM
Memory Voltage
1.25V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF556C36BBEA-16
- Zoro #
- G014874069
- UPC #
- 740617330786
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5.3 in
- Width
- 1.7 in
- Memory Size
- 16 GB
Details
- Error Checking
- Non-ECC
- Memory Standard
- DDR5-5600/PC5-44800
- Item
- RAM Module
- Memory Technology
- DDR5 SDRAM
- Memory Voltage
- 1.25V
- Compatibility
- ASRock Motherboards: X670E PG Lightning,X670E Pro RS,X670E Steel Legend,X670E Taichi Carrara,X670E Taichi ASUS Motherboards: Prime X670E-Pro WiFi,Prime X670-P,Prime X670-P WiFi,ProArt X670E-Creator WiFi,ROG Crosshair X670E Extreme,ROG Crosshair X670E Gene,ROG Crosshair X670E Hero,ROG Strix X670E-A Gaming WiFi,ROG Strix X670E-E Gaming WiFi,ROG Strix X670E-F Gaming WiFi,ROG Strix X670E-I Gaming WiFi,TUF Gaming X670E-Plus,TUF Gaming X670E-Plus WiFi Gigabyte Motherboards: X670 Aorus Elite AX,X670 Gaming X AX,X670E Aorus Master,X670E Aorus Xtreme MSI Motherboards: MEG X670E ACE,MEG X670E Godlike,MPG X670E Carbon WiFi,Pro X670-P WiFi
- CAS Latency
- CL36
- Memory Rank
- Single-rank
- Device Supported
- Computer, Motherboard
- Memory Speed
- 5600 MHz
- Number of Pins
- 288
- Number of Modules
- (1) 16GB
- Signal Processing
- Unbuffered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.