Shop KINGSTON
See all product information
Create Account
16GB 5600MT/S DDR5 CL36 DIMM FURY BEAST WHITE RGB EXPO
Mfr # KF556C36BWEA-16
Zoro # G114875256
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Memory Technology
DDR5 SDRAM
Length
5.3 in
Memory Speed
5600 MHz
Number of Modules
(1) 16GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF556C36BWEA-16
- Zoro #
- G114875256
- UPC #
- 740617333718
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5.3 in
- Width
- 1.7 in
- Thickness
- 279.9 mil
- Memory Size
- 16 GB
Details
- Number of Pins
- 288
- Memory Technology
- DDR5 SDRAM
- Memory Speed
- 5600 MHz
- Number of Modules
- (1) 16GB
- Device Supported
- Motherboard
- Item
- RAM Module
- RGB
- Yes
- CAS Latency
- CL36
- Error Checking
- On-die ECC
- Memory Standard
- DDR5-5600/PC5-44800
- Memory Voltage
- 1.25V
- Signal Processing
- Unbuffered
- Green Environmental Attribute
- Environmentally Friendly