Shop KINGSTON
See all product information
Create Account
16GB 5600MT/S DDR5 CL36 DIMM KIT OF 2 FURY BEAST BLACK EXPO
Mfr # KF556C36BBEK2-16
Zoro # G814874351
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
5600 MHz
Device Supported
Computer, Motherboard
Number of Modules
(2) 8GB
Memory Technology
DDR5 SDRAM
Length
5.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF556C36BBEK2-16
- Zoro #
- G814874351
- UPC #
- 740617331769
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5.3 in
- Width
- 1.4 in
- Memory Size
- 16 GB
- Thickness
- 260.6 mil
Details
- Memory Speed
- 5600 MHz
- Device Supported
- Computer, Motherboard
- Number of Modules
- (2) 8GB
- Memory Technology
- DDR5 SDRAM
- Number of Pins
- 288
- Item
- RAM Module
- Compatibility
- Gigabyte - B650 AERO G ASRock Motherboards: B650 LiveMixer,B650 PG Lightning,B650 Pro RS,B650E PG Riptide WiFi,B650E PG-ITX WiFi,B650E Steel Legend WiFi,B650E Taichi,B650M PG Riptide,B650M PG Riptide WiFi,B650M-C,X670E PG Lightning,X670E Pro RS,X670E Steel Legend,X670E Taichi Carrara,X670E Taichi ASUS Motherboards: PRIME B650-PLUS,PRIME B650-PLUS-CSM,PRIME B650M-A,PRIME B650M-A AX,PRIME B650M-A WIFI,PRIME B650M-A WIFI-CSM,PRIME X670-P,PRIME X670-P WIFI,PRIME X670-P WIFI-CSM,PRIME X670-P-CSM,PRIME X670E-PRO WIFI,PRIME X670E-PRO WIFI-CSM,ProArt B650-CREATOR,ProArt X670E-CREATOR WIFI,ROG CROSSHAIR X670E EXTREME,ROG CROSSHAIR X670E GENE,ROG CROSSHAIR X670E HERO,ROG STRIX B650-A GAMING WIFI,ROG STRIX B650E-E GAMING WIFI,ROG STRIX B650E-F GAMING WIFI,ROG STRIX B650E-I GAMING WIFI,ROG STRIX X670E-A GAMING WIFI,ROG STRIX X670E-E GAMING WIFI,ROG STRIX X670E-F GAMING WIFI,ROG STRIX X670E-I GAMING WIFI,TUF GAMING B650-PLUS,TUF GAMING B650-PLUS WIFI,TUF GAMING B650M-PLUS,TUF GAMING B650M-PLUS WIFI,TUF GAMING X670E-PLUS,TUF GAMING X670E-PLUS WIFI MSI Motherboards: MAG B650 TOMAHAWK WIFI,MAG B650M MORTAR,MAG B650M MORTAR WIFI,MEG X670E ACE,MEG X670E GODLIKE,MPG B650 CARBON WIFI,MPG B650 EDGE WIFI,MPG B650I EDGE WIFI,MPG X670E CARBON WIFI,PRO B650-P WIFI,PRO B650M-A WIFI,PRO X670-P WIFI
- CAS Latency
- CL36
- Signal Processing
- Unbuffered
- Memory Standard
- DDR5-5600/PC5-44800
- Memory Voltage
- 1.25V
- Error Checking
- Non-ECC
- Memory Rank
- Single-rank