16GB 5600MT/S DDR5 CL40 DIMM FURY BEAST RGB

  • Mfr # KF556C40BBA-16

  • Zoro # G514873845


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Number of Modules
(1) 16GB
Length
5.3 in
Signal Processing
Unbuffered
Thickness
279.9 mil
Memory Speed
5600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF556C40BBA-16
Zoro #
G514873845
UPC #
740617328585
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Thickness
279.9 mil
Width
1.7 in
Memory Size
16 GB

Details

Number of Modules
(1) 16GB
Item
RAM Module
Signal Processing
Unbuffered
Memory Speed
5600 MHz
Memory Rank
Single-rank
Error Checking
Non-ECC
Memory Standard
DDR5-5600/PC5-44800
CAS Latency
CL40
Device Supported
Desktop PC, Motherboard
Memory Voltage
1.25V
Number of Pins
288
Compatibility
ASRock Motherboards: B660M Pro RS/D5, B660M-HDVP/D5, Z690 AQUA, Z690 AQUA OC, Z690 PG Velocita, Z690 Phantom Gaming 4/D5, Z690 Phantom Gaming-ITX/TB4, Z690 Taichi, Z690 Taichi Razer Edition ASUS Motherboards: PRIME Z690-A, PRIME Z690-A-CSM, PRIME Z690-P, PRIME Z690-P WIFI, PRIME Z690-P WIFI-CSM, PRIME Z690-P-CSM, ProART Z690-CREATOR WIFI, ROG MAXIMUS Z690 APEX, ROG MAXIMUS Z690 EXTREME, ROG MAXIMUS Z690 EXTREME GLACIAL, ROG MAXIMUS Z690 FORMULA, ROG MAXIMUS Z690 HERO, ROG MAXIMUS Z690 HERO EVA EDITION, ROG STRIX Z690-A GAMING WIFI, ROG STRIX Z690-E GAMING WIFI, ROG STRIX Z690-F GAMING WIFI, ROG STRIX Z690-G GAMING WIFI, TUF GAMING Z690-PLUS, TUF GAMING Z690-PLUS WIFI Gigabyte Motherboards: B660 AORUS MASTER, B660 GAMING X, B660M AORUS PRO AX, B660M AORUS PRO, B660M GAMING X AX, B660M GAMING X, Z690 AERO D, Z690 AERO G, Z690 AORUS ELITE AX, Z690 AORUS ELITE, Z690 AORUS MASTER, Z690 AORUS PRO, Z690 AORUS TACHYON, Z690 AORUS ULTRA, Z690 AORUS XTREME, Z690 AORUS XTREME WATERFORCE, Z690 GAMING X, Z690 UD AC, Z690 UD AX, Z690 UD, Z690I AORUS ULTRA MSI Products: Desktop MAG Codex X5 12th, Desktop MEG Aegis RS 12th, Desktop MEG Aegis Ti5 12th, Desktop MEG Trident X 12th, MAG B660 TOMAHAWK EVA e-PROJECT Motherboard, MAG B660 TOMAHAWK WIFI Motherboard, MAG B660M BAZOOKA Motherboard, MAG B660M MORTAR Motherboard, MAG B660M MORTAR WiFi Motherboard, MAG Z690 TOMAHAWK WiFi Motherboard, MAG Z690 TORPEDO EK X Motherboard, MAG Z690 TORPEDO Motherboard, MAG Z690M MORTAR WiFi Motherboard, MEG Z690 ACE Motherboard, MEG Z690 GODLIKE Motherboard, MEG Z690 UNIFY Motherboard, MEG Z690 UNIFY-X Motherboard, MEG Z690I UNIFY Motherboard, MPG Z690 CARBON EK X Motherboard, MPG Z690 CARBON WIFI Motherboard, MPG Z690 EDGE WiFi Motherboard, MPG Z690 FORCE WiFi Motherboard, PRO B660-A Motherboard, PRO B660M-A Motherboard, PRO B660M-A WIFI Motherboard, PRO B660M-B Motherboard, PRO B660M-G Motherboard, PRO H610M-C EX Motherboard, PRO Z690-A Motherboard, PRO Z690-A WIFI Motherboard
Memory Technology
DDR5 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.