16GB 5600MT/S DDR5 CL40 DIMM FURY BEAST WHITE XMP

  • Mfr # KF556C40BW-16

  • Zoro # G614875183


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Error Checking
Non-ECC
CAS Latency
CL40
Memory Size
16 GB
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 16GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF556C40BW-16
Zoro #
G614875183
UPC #
740617333992
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB
Width
1.4 in
Length
5.3 in
Thickness
260.6 mil

Details

Error Checking
Non-ECC
CAS Latency
CL40
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 16GB
Device Supported
Motherboard
Memory Speed
5600 MHz
Memory Technology
DDR5 SDRAM
Signal Processing
Unbuffered
Memory Standard
DDR5-5600/PC5-44800
Memory Rank
Single-rank
Memory Voltage
1.25V
Number of Pins
288
Item
RAM Module
Compatibility
ASRock Motherboards: B760 Pro RS, B760M PG Riptide, B760M PG SONIC WiFi, B760M Pro RS, B760M Steel Legend WiFi, Z790 LiveMixer, Z790 PG Lightning, Z790 PG Riptide, Z790 PG SONIC, Z790 PG-ITX/TB4, Z790 Pro RS, Z790 Pro RS WiFi, Z790 Steel Legend WiFi, Z790 Taichi Carrara, Z790 Taichi, Z790-C, Z790M-ITX WiFi ASUS Motherboards: PRIME Z790-A WIFI, PRIME Z790-A WIFI-CSM, PRIME Z790-P, PRIME Z790-P WIFI, PRIME Z790-P WIFI-CSM, PRIME Z790-P-CSM, PRIME Z790M-PLUS, PRIME Z790M-PLUS-CSM, Pro B760M-C-CSM, Pro B760M-CT-CSM, ProArt Z790-CREATOR WIFI, ROG MAXIMUS Z790 APEX, ROG MAXIMUS Z790 EXTREME, ROG MAXIMUS Z790 HERO, ROG STRIX B760-F GAMING WIFI, ROG STRIX B760-I GAMING WIFI, ROG STRIX Z790-A GAMING WIFI, ROG STRIX Z790-E GAMING WIFI, ROG STRIX Z790-F GAMING WIFI, ROG STRIX Z790-H GAMING WIFI, ROG STRIX Z790-I GAMING WIFI, TUF GAMING H770-PRO WIFI, TUF GAMING Z790-PLUS WIFI Gigabyte Motherboards: B760 AORUS ELITE AX, B760 AORUS ELITE, B760 GAMING X AX, B760 GAMING X, B760M AORUS ELITE AX, B760M AORUS ELITE, B760M AORUS PRO AX, B760M AORUS PRO, Z790 AERO G, Z790 AORUS ELITE AX, Z790 AORUS ELITE, Z790 AORUS MASTER, Z790 AORUS TACHYON, Z790 AORUS XTREME, Z790 GAMING X AX, Z790 GAMING X, Z790 UD AC, Z790 UD AX, Z790 UD, Z790M AORUS ELITE AX, Z790M AORUS ELITE MSI Motherboards: MAG B760 TOMAHAWK WIFI, MAG B760M MORTAR MAX WIFI, MAG B760M MORTAR, MAG Z790 TOMAHAWK WIFI, MEG Z790 ACE, MEG Z790 GODLIKE, MPG Z790 CARBON WIFI, MPG Z790 EDGE WIFI, MPG Z790I EDGE WIFI, PRO Z790-A WIFI, PRO Z790-P, PRO Z790-P WIFI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.