This item is Discontinued.

Kingston 16GB 6000MT/S DDR5 ECC REG CL32 DIMM FURY RENEGADE PRO XMP KF560R32RB-16

16GB 6000MT/S DDR5 ECC REG CL32 DIMM FURY RENEGADE PRO XMP (Discontinued)

  • Mfr # KF560R32RB-16
  • Zoro # G514874880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF560R32RB-16
Zoro #
G514874880
UPC #
740617335637
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.2 in
Thickness
149.6 mil
Memory Size
16 GB
Length
5.3 in

Details

Memory Speed
6000 MHz
Number of Pins
288
Memory Voltage
1.35V
CAS Latency
CL32
Memory Technology
DDR5 SDRAM
Device Supported
Desktop PC, Workstation
Item
RAM Module
Number of Modules
(1) 16GB
Error Checking
ECC
Memory Standard
DDR5-6000/PC5-48000
Signal Processing
Registered

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.