Shop KINGSTON

16GB 6400MT/S DDR5 CL32 DIMM FURY RENEGADE RGB WHITE XMP

  • Mfr # KF564C32RWA-16

  • Zoro # G614875442


product price: 
$
373.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Motherboard
CAS Latency
CL32
Memory Size
16 GB
Length
5.3 in
Signal Processing
Unbuffered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KF564C32RWA-16
Zoro #
G614875442
UPC #
740617333756
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB
Length
5.3 in
Thickness
301.6 mil
Width
1.7 in

Details

Device Supported
Motherboard
Item
RAM Module
CAS Latency
CL32
Signal Processing
Unbuffered
Memory Technology
DDR5 SDRAM
Number of Modules
(1) 16GB
Memory Rank
Single-rank
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.40V
Memory Speed
6400 MHz
Error Checking
Non-ECC
Memory Standard
DDR5-6400/PC5-51200
Compatibility
Number of Pins
288

Ratings & reviews