Zoro Homepage

16GB DDR4-3200MHZ REG ECC SINGLE RANK MODULE

  • Mfr # KTD-PE432S8/16G

  • Zoro # G214876795


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Number of Pins
288
Memory Voltage
1.20V
Signal Processing
Registered
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTD-PE432S8/16G
Zoro #
G214876795
UPC #
740617312065
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Error Checking
ECC
Number of Pins
288
Memory Voltage
1.20V
Signal Processing
Registered
Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
CAS Latency
CL22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.