Zoro Homepage

16GB DDR4 3200MHZ SINGLE RANK MODULE

  • Mfr # KCP432NS8/16

  • Zoro # G014876339


product price: $181.99
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL22
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288
Memory Voltage
1.20V
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCP432NS8/16
Zoro #
G014876339
UPC #
740617311488
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

CAS Latency
CL22
Item
RAM Module
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288
Memory Voltage
1.20V
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Speed
3200 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.