16GB DDR4 3200MHZ SODIMM
Mfr # KCP432SD8/16
Zoro # G014876445
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Signal Processing
Unbuffered
Memory Standard
DDR4-3200/PC4-25600
Memory Size
16 GB
CAS Latency
CL22
Error Checking
Non-ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCP432SD8/16
Zoro #
G014876445
UPC #
740617310986
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
16 GB
Details
Signal Processing
Unbuffered
Memory Standard
DDR4-3200/PC4-25600
CAS Latency
CL22
Error Checking
Non-ECC
Memory Technology
DDR4 SDRAM
Device Supported
Notebook, Mini PC, Workstation, All-in-One PC
Memory Voltage
1.20V
Number of Pins
260
Memory Speed
3200 MHz
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.