IronKey D500S 16GB USB 3.2 (Gen 1) Type A Flash Drive

  • Mfr # IKD500S/16GB

  • Zoro # G316432394


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Shape
Rectangular
Rugged
Yes
Maximum Write Speed
190-MB/s
Storage Capacity
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IKD500S/16GB
Zoro #
G316432394
UPC #
740617000000
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.1"
Width
0.9"
Height
0.5"

Details

Environmentally Friendly
Yes
Shape
Rectangular
Rugged
Yes
Maximum Write Speed
190-MB/s
Storage Capacity
16 GB
Host Interface
USB 3.2 (Gen 1) Type A
Features
Password Protection, Drive Partitioning, Cryptographic Erase, Rugged Casing, Water Proof, Read-only Mode, Brute Force Self Destruct, Admin and User Mode
Encryption Standard
XTS-AES, 256-bit AES
Product Type
Flash Drive
Maximum Read Speed
260-MB/s

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.