Zoro Homepage

16GB microSDHC Industrial C10 A1 pSLC Card + SD Adapter

  • Mfr # SDCIT2/16GB

  • Zoro # G214872797


product price: $49.69
/ea

Key Features

Storage Capacity
16 GB
Includes
Industrial 16GB microSDHC Card, SD Adapter
Speed Class Rating
Class 10/UHS-I (U3)
Data Transfer Rate
100-MB/s
Thickness
39.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCIT2/16GB
Zoro #
G214872797
UPC #
740617321104
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
39.4 mil
Width
0.4 in
Length
0.6 in

Details

Item
microSDHC
Storage Capacity
16 GB
Includes
Industrial 16GB microSDHC Card, SD Adapter
Speed Class Rating
Class 10/UHS-I (U3)
Data Transfer Rate
100-MB/s
Environmentally Friendly
Yes
Video Speed Class
V30
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.