
IronKey Vault Privacy 50 Series 16GB USB 3.2 (Gen 1) Type C Flash Drive
Mfr # IKVP50C/16GB
Zoro # G216430636
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Height
0.5 in
Host Interface
USB 3.2 (Gen 1) Type C
Storage Capacity
16 GB
Width
0.9 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IKVP50C/16GB
Zoro #
G216430636
UPC #
740617000000
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.5 in
Width
0.9 in
Length
3.1 in
Details
Item
Flash Drive
Host Interface
USB 3.2 (Gen 1) Type C
Storage Capacity
16 GB
Shape
Rectangular
Maximum Read Speed
250-MB/s
Features
Water Proof, Read-only Mode, Admin and User Mode, Password Protection
Encryption Standard
256-bit AES
Maximum Write Speed
180-MB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.