1TB SDXC Canvas Go Plus Gen4 200MB/s C10 UHS-I U3 V30

  • Mfr # SDG4/1TB

  • Zoro # G921707771


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Speed Class Rating
Class 10/UHS-I (U3)
Length
1.3"
Maximum Read Speed
200-MB/s
Maximum Write Speed
160-MB/s
Width
0.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDG4/1TB
Zoro #
G921707771
UPC #
740617347791
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.3"
Width
0.9"
Thickness
82.7 mil

Details

Speed Class Rating
Class 10/UHS-I (U3)
Maximum Read Speed
200-MB/s
Maximum Write Speed
160-MB/s
Product Type
SDXC
Video Speed Class
V30
Storage Capacity
1 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.