Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1TB USB3.2 GEN 2 DATATRAVELER MAX

  • Mfr # DTMAX/1TB

  • Zoro # G616430663


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Features
LED Indicator, Key Ring, Portable, Sliding Cap
Maximum Write Speed
900-MB/s
Height
0.4 in
Shape
Rectangular
Length
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTMAX/1TB
Zoro #
G616430663
UPC #
740617000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4 in
Length
3.2 in
Width
0.9 in

Details

Features
LED Indicator, Key Ring, Portable, Sliding Cap
Maximum Write Speed
900-MB/s
Shape
Rectangular
Host Interface
USB 3.2 (Gen 2) Type C
Maximum Read Speed
1000-MB/s
Storage Capacity
1 TB
Item
Flash Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.