Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2000G NV3 M.2 2280 PCIe 4.0 NVMe SSD

  • Mfr # SNV3S/2000G

  • Zoro # G121705225


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Depth
3.1 in
Mean Time Between Failures (MTBF)
228.2 Year
Interface
PCI Express NVMe
Drive Type
Internal
Maximum Sequential Read
5.86-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNV3S/2000G
Zoro #
G121705225
UPC #
740617344783
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.1 in
Height
0.1 in
Width
0.9 in

Details

Mean Time Between Failures (MTBF)
228.2 Year
Interface
PCI Express NVMe
Drive Type
Internal
Maximum Sequential Read
5.86-GB/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Write
4.88-GB/s
Endurance (TBW)
640 TB
Storage Capacity
2 TB
Item
Solid State Drive
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.