Zoro Homepage

2048G KC3000 PCIe 4.0 M.2 SSD

  • Mfr # SKC3000D/2048G

  • Zoro # G613750900


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Width
0.9 in
Length
3.1 in
Interface
PCI Express NVMe
Recording Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC3000D/2048G
Zoro #
G613750900
UPC #
740617324242
Country of Origin
United States

Dimensions

Height
0.1 in
Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
2 TB
Random 4KB Read
1000000IOPS
Maximum Write Transfer Rate
7000-MB/s
Drive Type
Internal
Random 4KB Write
1000000IOPS
Endurance (TBW)
1638.40 TB
Device Supported
Notebook
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Read Transfer Rate
7000-MB/s
Storage Capacity
2 TB
Series
KC3000
Drive Interface
PCI Express NVMe
Wireless LAN
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.