Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2048G SSD KC600 SATA3 2.5INCH

  • Mfr # SKC600/2048G

  • Zoro # G314876633


product price: $699.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
0.3 in
Width
2.8 in
Depth
3.9 in
Interface
SATA
Recording Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC600/2048G
Zoro #
G314876633
UPC #
740617304350
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Width
2.8 in
Depth
3.9 in
Drive Carrier Width
3.5 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
2 TB
Maximum Read Transfer Rate
550-MB/s
Maximum Write Transfer Rate
520-MB/s
Drive Type
Internal
Storage Capacity
2 TB
Device Supported
Desktop PC, Notebook
Encryption Standard
256-bit
Operating Power Consumption
3.20 W
Operating System Supported
Windows 7 (SP1), Windows 8.1, Windows 8, Windows 10
Endurance (TBW)
1200 TB
Drive Interface Standard
SATA/600
Drive Carrier
Yes
Series
KC600
Drive Interface
SATA
Wireless LAN
No
Operating System Compatibility
Windows 8, Windows 10, Windows 8.1, Windows 7 (SP1)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.