2048GB FURY Renegade G5 PCIe 5.0 M.2 NVMe SSD

  • Mfr # SFYR2S/2T0

  • Zoro # G521706617


product price:  $829.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Maximum Sequential Write
13.67-GB/s
Width
0.9 in
Drive Interface Standard
PCI Express NVMe 5.0 x4
Random 4KB Write
2200000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFYR2S/2T0
Zoro #
G521706617
UPC #
740617349498
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Depth
3.1 in
Height
0.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Maximum Sequential Write
13.67-GB/s
Drive Interface Standard
PCI Express NVMe 5.0 x4
Random 4KB Write
2200000IOPS
Maximum Sequential Read
14.36-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Read
2200000IOPS
Product Line
FURY Renegade G5
Storage Capacity
2 TB
Drive Type
Internal
Endurance (TBW)
2048 TB
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.